Performax™ Adjustable Fill Valve

Part #F400CAR3P5  |  Item #5138117  |  Manufacturer Part #400CAR3P5

$23.67 EACH

Adjustable:

Yes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The PerforMax® fill valve and 3" flapper kit is the premium solution to fix and upgrade your 3" toilet
  • This kit works with any 3" flush valve toilet
  • Chlorine and hard water resistant
  • Anti-siphon operation, code approved
  • Solid frame flapper for ultimate reliability - no twisting and best seal every time and eliminates ghost flushing

Documents

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Toilet

BAA Compliant: No

Brand Model Compatibility: American Standard, Eljer, Glacier Bay, Kohler and Toto Toilet

CARB OTC LEED Compliant: No

Collection: Performax™

Color Finish: Black

Depth: 5-1/5 in

Flow Rate: 1.6 gpf

Height: 12 in

IAPMO Listed: No

Length: 4 in

Material: Plastic

Product Type: Fill Valve

Size: 10 in to 15 in

Type: F400CAR3P5

Valve Type: Fill Valve Kit

WaterSense Labeled: No

Width: 3-1/2 in