Plastic Anti-Siphon Fill Valve for Toilet Tank
This product has been replaced by
Manufacturer Part #400A
Plastic Anti-Siphon Fill Valve for Toilet Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- NEW easier to turn tank water level adjustment dial
- Replaces ballcocks
- Refills quickly
- Anti-siphon operation, code approved
- Won't contaminate fresh water supply
- Corrosion-resistant material
- NOW pre-installed shank washer for quicker installation
- 5 year warranty
- Universal fit for 1 and 2 piece toilets
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Black
- Flow Rate:
- 3.5 gpf
- Material:
- Plastic
- Product Type:
- Fill Valve
- Size:
- 14 in
- Valve Size:
- 14 in
- Valve Type:
- Anti-Siphon Fill Valve
- WaterSense Labeled:
- No