Plastic Toilet Repair Kit in Black

Part #F400AKRP10  |  Item #4869118  |  Manufacturer Part #400AKRP10

$26.70 EACH

Product Type:

Repair Kit
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits 2 and 3 bolt tanks
  • Includes a toilet flush valve with an adjustable water saving toilet flapper, a toilet fill valve, a chrome tank lever, and the bolts and gaskets for installation
  • Anti-siphon operation, code approved
  • Chrome tank lever trims/bends to fit, no pre-measuring needed
  • Flapper dials to adjust water volume for a custom flush

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Toilet

Material: Plastic

Product Type: Repair Kit

UL Listed: No

WaterSense Labeled: No