3/8 x 1/2 x 36 in. Braided Stainless Faucet Flexible Water Connector
Pro Series 3/8 x 1/2 x 36 in. Braided Stainless Faucet Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Braided stainless steel lengths range from 9" to 48"
- Ample inside diameter for high flow capacity
- Won’t kink or crease, even in the tightest of spaces
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Faucets
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Faucet Connection Size:
- 3/8 in;5 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Hardware Included:
- No
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Product Type:
- Connector
- Type:
- FPRO1F36
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in