Fluidmaster

Pro Series® 3/8 in x 1/2 in. x 30 in. Braided Stainless Sink Flexible Water Connector

Part #FPRO1F30  |  Manufacturer Part #PRO1F30

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided stainless steel lengths range from 9" to 48"
  • Ample inside diameter for high flow capacity

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Faucets

Collection: Pro Series®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Female Compression

End Connection 2: Female Threaded

End Connections: Female Compression x Female Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Lead Law Compliant: Yes

Length: 30 in

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Sink