Wax Ring for 4 in. Waste Lines
PRO SERIES Wax Ring for 4 in. Waste Lines
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits most 4” wall-hung or floor-mounted back outlet toilets
- Easy to install
- Reinforced wax seal is 5 times more powerful than plain wax
- Ten year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Urinals
- Brand Model Compatibility:
- Fits 4 in. Waste Lines
- CARB OTC LEED Compliant:
- No
- Collection:
- PRO SERIES
- Extra Wax:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Material:
- Reinforced Wax
- Size:
- 4 in
- With Horn:
- No