1/2 in. 304 Stainless Steel Drop-in Anchor
1/2 in. 304 Stainless Steel Drop-in Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Drop-In Anchor
- UL Listed:
- No