4 in. Stainless Steel Riser Clamp
4 in. Stainless Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Riser Clamp
- UL Listed:
- No