1-1/4 in Standard Port FPT 1000# Ball Valve

You last purchased this on
 
FNW®

1-1/4 in Standard Port FPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 in Standard Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW100AH
  • Item #4106141
  • Manufacturer Part #FNW100AH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Length: 3.07 in.
  • 1-1/4 in. stainless steel ball valve
  • Investment cast body
  • Saturated steam 150 psi
  • Adjustable packing
  • Recommended Application: Steam, water
  • Valve Pressure Class: 1000#
  • Vented ball
  • Stainless steel handle with vinyl grip
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
3-3/43 in
MSS:
MSS SP-110
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Steam, Potable Water
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve