1-1/4 in. Plated Universal Strut Clamp with Hardware
1-1/4 in. Plated Universal Strut Clamp with Hardware
Frequently Purchased Together
Product Details
Product Details
- For rigid and thin wall tubing
- Carbon steel
- Zinc finish
Specifications
- ASTM:
- ASTM A-283, ASTM A-1011
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Work Load Limit:
- 600 lb