1-1/4 x 3-23/50 in. MNPT x GHT Carbon Steel Combination Nipple
1-1/4 x 3-23/50 in. MNPT x GHT Carbon Steel Combination Nipple
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 3-23/50 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No