1-1/2 in. Black Split Ring Hanger 3/8 in.-16 Rod Size

Part #FNW7001PJ  |  Item #308135  |  Manufacturer Part #BSRHCJ

$5.08 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Black finish
  • Malleable iron
  • Meets MSS SP-58

Documents

Specifications

ASTM Specifications: ASTM A-47

Coating: [Plain, Zinc or Copper]

Color Finish: Plain

Color Finish Category: Neutrals

Fits Pipe Size: 1-1/2 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Product Type: Ring Hanger

Rod Size In : 3/8 in

Type: FNW7001PJ

Width: 3-11/25 in

Work Load Limit: 180