1-1/2 in. Brass Flat Head Wood Screw (Pack of 50)
1-1/2 in. Brass Flat Head Wood Screw (Pack of 50)
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dimensions to ASME B18.6.1
- Flat Head
- Made in China
- Made of Brass
- Conforms to ASTM C1002; ASTM F1941; ASTM F1941M
Specifications
- ASME:
- ASME B18.6.1
- ASTM:
- ASTM C-1002, ASTM F-1941, ASTM F-1941M
- Drive Type:
- Phillips
- Length:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Origin:
- Global
- Package Quantity:
- Pack of 50
- Screw Head:
- Flat Head
- WaterSense Labeled:
- No