1-1/2 in. Bronze Flexible Connector With Sweat 9 in. Length
1-1/2 in. Bronze Flexible Connector With Sweat 9 in. Length
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Longer service life
- Increased pressure capacity
- 320 psi working pressure
- Assembly must have 100% chloride free flux and be thoroughly cleaned after each installation
- Greater protection of annular hose
- Acceptance of thermal expansion
- Increased temperature capacity of media
- Greater fatigue resistance due to flex
- Sweat end metal braided flexible connector
Specifications
- ASTM:
- ASTM B-88
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Bronze, Copper
- WaterSense Labeled:
- No