1-1/2 in. Camlock Stainless Steel Cap

Part #FNWCGDCSSJ  |  Item #7241575  |  Manufacturer Part #FNWCGDCSSJ

$44.57 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #FNWCGDCSSG | Item #7241585 | Mfr. Part #FNWCGDCSSG

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.55 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGDCSSJ | Item #7241575 | Mfr. Part #FNWCGDCSSJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.57 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FNWCGDCSSK | Item #7241578 | Mfr. Part #FNWCGDCSSK

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.42 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FNWCGDCSSM | Item #7241581 | Mfr. Part #FNWCGDCSSM

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.15 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FNWCGDCSSP | Item #7241573 | Mfr. Part #FNWCGDCSSP

    Call for Pricing
    Call for Pricing
    Call us for price
    $116.01 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #FNWCGDCSSU | Item #7241680 | Mfr. Part #FNWCGDCSSU

    Call for Pricing
    Call for Pricing
    Call us for price
    $373.47 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • 304 stainless-steel arm
  • Stainless-steel pin/pull-ring
  • Steel plated safety-pin

Documents

Specifications

Clean Bagged: No

End Connection 1: Camlock

End Connection 2: Camlock

End Connections: Camlock

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: [316, CF8M]

Maximum Temperature: 316

NSF Certified: No

UL Listed: No