1-1/2 in. Epoxy Plated Adjustable J-Hanger

Part #FNW7025EP0150  |  Item #3860024  |  Manufacturer Part #FNW7025EP0150

$5.13 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58

Documents

Specifications

Coating: [Epoxy Plated, Zinc]

Color Finish: Silver

Color Finish Category: Silver Tones

Fits Pipe Size: 1-1/2 in

MSS Specifications: MSS SP-58

Product Type: J Hanger

Rod Size In : 3/8 in

Type: FNW7025EP0150

Work Load Limit: 400