• Cart

DESCRIPTION

FNW 1-1/2 in. PTFE Valve Repair Kit

FNW220ACRKJ

Valve Size:

1-1/2 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Brand Model Compatibility
Figure 220AC and 221AC Ball Valves
FM Approved
No
MSS Specifications
MSS SP-110
Material
Plastic
Material Type
PTFE
Maximum Pressure
250 psi
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1-1/2 in

$223.1
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment