1-1/2 in. Stainless Steel Valve Repair Kit
1-1/2 in. Stainless Steel Valve Repair Kit
Frequently Purchased Together
Product Details
- 150 PSI WSP
- Full Port
- 1000 PSI CWP non-shock
Specifications
- ASME:
- ASME B16.34, ASME B1.20.1
- Brand Model Compatibility:
- 310A Ball Valve
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Length:
- 4-18/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Plastic
- Material Type:
- RTFE
- NSF Certified:
- No
- Pressure - High:
- 150, 1000
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No