1-1/4 in Forged Brass Full Port Press 200# Ball Valve
Figure X430 1-1/4 in Forged Brass Full Port Press 200# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: PXP
- Valve Length: 4.41 in.
- 1-1/4 in. brass ball valve
- ANSI 61 Annex G
- Recommended Application: Water
- NSF 61G, NSF 372
- Valve Pressure Class: 200#
- Maximum Temperature: 250 degrees (F)
- Adjustable packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 61, ANSI 372
- ASTM:
- ASTM B-88
- Clean Bagged:
- No
- Collection:
- Figure X430
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-16/39 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve