1-1/4 in. Epoxy Plated Clevis Hanger

Part #FNW7005EP0125  |  Item #3859995  |  Manufacturer Part #FNW7005EP0125

$3.35 EACH
(Pricing is for 1-1/4 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard duty
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171
  • UL/FM approved - sizes 2 1/2" to 8"

Documents

Specifications

ASTM Specifications: ASTM A-240

Application: Fire Protection

BAA Compliant: No

CARB OTC LEED Compliant: No

Coating: Epoxy Plated

Color Finish: Zinc

Color Finish Category: Greys

FM Approved: Yes

Fits Pipe Size: 1-1/4 in

Height: 3-1/4 in

MA Approved: No

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 3/8 in

UL Listed: No

WaterSense Labeled: No

Work Load Limit: 610