1-1/4 in. Female Coupler x FNPT Type D 316 and CF8M Stainless Steel Adapter

Part #FNWCGDSSH  |  Item #7241611  |  Manufacturer Part #FNWCGDSSH

$54.75 EACH
(Pricing is for 1-1/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #FNWCGDSSH | Item #7241611 | Mfr. Part #FNWCGDSSH

    Call for Pricing
    Call for Pricing
    Call us for price
    $54.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGDSSL | Item #7241606 | Mfr. Part #FNWCGDSSL

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.24 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGDSSU | Item #7241584 | Mfr. Part #FNWCGDSSU

    Call for Pricing
    Call for Pricing
    Call us for price
    $422.21 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Buna-N gasket
  • 304 stainless steel arm
  • Stainless steel pin/pull ring
  • Steel plated safety pin

Documents

Specifications

Clean Bagged: No

End Connection 1: Coupler

End Connection 2: FNPT

End Connections: Coupler x FNPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Cam and Groove, Straight]

Height: 2-13/50 in

IAPMO Listed: No

Length: 3-8/89 in

Material: Stainless Steel

Material Type: [316, CF8M]

Maximum Pressure: 250 psi

NSF Certified: No

UL Listed: No

WaterSense Labeled: No