1-1/4 in. 250 lb. Zinc Plated Clevis Hanger in Zinc
Figure 7006Z 1-1/4 in. 250 lb. Zinc Plated Clevis Hanger in Zinc
Frequently Purchased Together
Product Details
- Zinc plated
- UL approved (1/2 in to 4 in)
- Light duty
- MSS SP-58, Type 1
Specifications
- Adjustable:
- Yes
- Application:
- Light Duty
- CSA Certified:
- CSA 203
- Coating:
- Zinc Plated
- Collection:
- Figure 7006Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-1/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb
- Work Load Limit:
- 250 lb