1-1/4 in. Replacement O-Ring Only for Stainless Steel Wye Strainer
1-1/4 in. Replacement O-Ring Only for Stainless Steel Wye Strainer
Frequently Purchased Together
Product Details
- Commercial application
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 14B-YSS Series Y-Strainers
- Diameter - Outside:
- 1-1/4 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No