1-1/4 in. RTFE Valve Repair Kit
1-1/4 in. RTFE Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- RTFE Rep Kit
Specifications
- ASME:
- ASME B16.34, ASME B1.20.1
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 260A Ball Valve
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Plastic
- Material Type:
- RTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- WaterSense Labeled:
- No