FNW

1-3/8 x 1/2 in. Carbon Steel Flat Washer 50 Pack

Part #FNWFLWZ12  |  Manufacturer Part #FNWFLWZ12

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions to ASME B18.21.1
  • Made in China

Documents

Specifications

ASME Specifications: ASME B18.21.1

Color Finish: Zinc

GSA Approved: No

Inside Diameter: 1/2 in

Material: Carbon Steel

Outside Diameter: 1-3/8 in

Package Quantity: Pack of 50

Type: FNWFLWZ12