1-5/8 in. Electrogalvanized Steel Beam Clamp
1-5/8 in. Electrogalvanized Steel Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Material:
- Steel
- Product Type:
- Beam Clamp
- UL Listed:
- No