1 in. Commercial Water Hammer Arrestor
1 in. Commercial Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature: 33°F to 180°F (0.6°C to 82°C)
- Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
- Maximum Spike Pressure: 350 PSI
Specifications
- ASSE Standards:
- ASSE 1010, ASSE 1010-2004
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- WaterSense Labeled:
- No