1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 14-2016, ANSI B16.34, ANSI B16.5, ANSI B16.10
- API:
- API 598
- ASTM:
- ASTM A-351-CF8M, ASTM A-276-316, ASTM A-194-8, ASTM A-193-B8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed -:
- No
- Material:
- Cast Steel
- Material Type:
- A351
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No