1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

Part #FNW310ASWG  |  Item #4106078

$144.94 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Investment cast body
  • End Connections: Threaded, Socket Weld
  • Stainless steel handle
  • Locking Lever

Documents

Specifications

ASME Specifications: ASME B16.11

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Handle Material: Stainless Steel

Handle Type: Lever

Length: 3-27/50 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: [1000 CWP, 150 WSP]

Pressure Class: 150#

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve