10 in. Galvanized Long Drop Insulation Protection Shield

Part #FNW7753Z0013  |  Item #4107390  |  Manufacturer Part #FEISS 0900PG

$28.52 EACH

Fits Pipe Size:

10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating

Documents

Specifications

ASTM Specifications: ASTM A-653

Coating: Galvanized

Fits Pipe Size: 10 in

Gauge: 18

Inside Diameter: 9-63/100 in

Length: 12 in

Material: Carbon Steel

Thickness: 0.047 in

Type: Insulation Protection

Weight: 2.41