10 in. Epoxy Plated and Zinc Pipe Clamp
10 in. Epoxy Plated and Zinc Pipe Clamp
Frequently Purchased Together
Product Details
- Silver finish
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
- UL approved - sizes 3/4" to 8"
Specifications
- Coating:
- Epoxy Plated, Zinc Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Height:
- 8-23/32 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-58
- Product Type:
- Split Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 203
- Weight:
- 13.53 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 2400 lb