10 in. Flange Single Sphere Flexible Connector 8 in. Length
This product has been replaced by
Manufacturer Part #FNW40A10
10 in. Flange Single Sphere Flexible Connector 8 in. Length
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The spherical shape is stronger than cylindrical elastomer connectors and disperses pressure evenly over a larger surface area
- Single sphere flexible connectors are suitable for pressure and vacuum services
- 232 psi working pressure
- EPDM elastomer sleeve
- The elastomer allows greater movements in the axial, elongation, lateral, and angular directions and provides a wide service range due to its chemical resistance characteristics
- The streamline shape also reduces turbulence and sediment build-up and lessens deformation while under pressure
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 194
- Minimum Temperature:
- -4
- Temperature Range:
- -4 to 194 Deg F
- WaterSense Labeled:
- No