10 in. IPS Painted Ductile Iron Back-Up Flange

This product has been replaced by

FNW® IPS Ductile Iron Painted Stub End Full Body Flange
FNW® 10 in. IPS Ductile Iron Painted Stub End Full Body Flange
You last purchased this on
 
FNW®

10 in. IPS Painted Ductile Iron Back-Up Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® IPS Ductile Iron Painted Stub End Full Body Flange
FNW® 10 in. IPS Ductile Iron Painted Stub End Full Body Flange
FNW®

10 in. IPS Painted Ductile Iron Back-Up Flange

  • Fast #
  • Part #FNWPDIBUFIPS10
  • Item #1236289
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Lightweight pattern
  • Tensile strength 65 KSI minimum
  • 150# drilling
  • Backup flange
  • Elongation 12% minimum
  • Yield strength 45 KSI minimum
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Red Primer
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Flange
Flange Type:
Backup
ISO:
ISO 1083
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No