1/2 in. Black Malleable Iron C Clamp W/L/Nut

Part #FNW7202PD  |  Item #487892  |  Manufacturer Part #B270D

$6.49 EACH
(Pricing is for 1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wide throat
  • Meets MSS SP-58
  • Wide throat

Specifications

ASTM Specifications: ASTM A-47

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 1/2 in

Height: 1-3/4 in

Length: 1-3/4 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Rod Size In : 1/2 in

Type: FNW7202PD

Work Load Limit: 400