1/2 in. Brass Full Port Sweat 600# Ball Valve

Part #FNWX411CD  |  Item #4834897  |  Manufacturer Part #FNWX411CD

$8.85 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable packing
  • Not for use at or below ground level
  • Locking lever handle

Lead Law Compliant

Documents

Specifications

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Steel

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve