1/2 in. Brass Full Port Threaded 600# Ball Valve

Part #FNWX410CD  |  Item #4834887  |  Manufacturer Part #FNWX410CD

$8.85 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable packing
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Steel

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve