12 in. Epoxy Plated Adjustable Roller Hanger

You last purchased this on
 
FNW®

12 in. Epoxy Plated Adjustable Roller Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

12 in. Epoxy Plated Adjustable Roller Hanger

  • Fast #
  • Part #FNW7901EP1200
  • Item #4566567
  • Manufacturer Part #7901EP1200
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Suspend pipe from single hanger rod
  • Adjustable in vertical direction
  • For pipe suspension where longitudinal movement due to expansion and contraction can occur
  • Requires Certification

Specifications

Coating:
Epoxy Plated
Fits Pipe Size:
12 in
MA Approved -:
No
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Cast Iron
Product Type:
Pipe Hanger
Rod Size (in):
7/8 in
WaterSense Labeled:
No
Work Load Limit:
1200 lb