1/2 in. Male NPT Water Hammer Arrestor

Part #FNWX10PD  |  Item #4707250  |  Manufacturer Part #FNWX10PD

$27.53 EACH

Fitting Sizes:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Maximum Spike Pressure: 350 PSI
  • Temperature: 33°F to 180°F (0.6°C to 82°C)
  • Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016, ANSI 61-2017

ASSE Standards: ASSE 1010

Application: Commercial

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2017

Type: FNWX10PD

WaterSense Labeled: No