1/2 in. Plated Ductile Iron Universal UL/FM Beam Clamp

You last purchased this on
 
FNW®

1/2 in. Plated Ductile Iron Universal UL/FM Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. Plated Ductile Iron Universal UL/FM Beam Clamp

  • Fast #
  • Part #FNW7206UZD
  • Item #7645605
  • Manufacturer Part #FNW7206UZD
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/8 in universal design - allows for use in an upright and inverted position on the top and bottom flange of beam
  • Requires Certification

Specifications

ASTM:
ASTM A-395
Application:
Fire Protection
CSA Certified:
CSA 203
Coating:
Galvanized
FM Approved:
Yes
Fits Pipe Size:
1/2 in
Height:
1-64/79 in
Length:
2-1/5 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Ductile Iron
Product Type:
Hanger Material
Rod Size (in):
1/2 in
UL Listed:
UL 203
WaterSense Labeled:
No
Width:
1-3/50 in
Work Load Limit:
500 lb