1/2 in Stainless Steel Full Port FPT 2000# Ball Valve

You last purchased this on
 
FNW®

1/2 in Stainless Steel Full Port FPT 2000# Ball Valve

  • Fast #
  • Part #FNW220AD
  • Item #4106087
  • Manufacturer Part #220AD
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in Stainless Steel Full Port FPT 2000# Ball Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Length: 2.55 in.
  • 1/2 in. stainless steel ball valve
  • Investment cast body and end cap
  • Saturated steam 150 psi
  • Adjustable packing
  • Recommended Application: Steam, water
  • Valve Pressure Class: 2000#
  • Vented ball
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
2-11/20 in
MSS:
MSS SP-110
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Steam, Potable Water
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve