1/2 in. Threaded Stainless Steel Plate Bolt Ceiling Flange

Part #FNW7502SD  |  Item #4913737  |  Manufacturer Part #7502SD

$28.56 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #FNW7502SC | Item #4913736 | Mfr. Part #7502SC

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.56 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #FNW7502SD | Item #4913737 | Mfr. Part #7502SD

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.56 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Maximum load capacity 200 Pound

Documents

Specifications

ASTM Specifications: ASTM A-47

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel

Type: FNW7502S