1/2 in. Stainless Steel Riser Clamp

You last purchased this on
 
FNW®

Figure 7022S 1/2 in. Stainless Steel Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7022S 1/2 in. Stainless Steel Riser Clamp

  • Fast #
  • Part #FNW7022S0050
  • Item #4913781
  • Manufacturer Part #7022S0050
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240
CSA Certified:
CSA 203
Coating:
Stainless Steel
Collection:
Figure 7022S
Color Finish Category:
Silver Tones
Color Finish Name:
Stainless Steel
Fits Pipe Size:
1/2 in
Length:
8-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 1
Material:
Stainless Steel
Material Type:
304
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.65 lb
Work Load Limit:
220 lb