13-1/4 in. Angle Brace Fitting

You last purchased this on
 
FNW®

13-1/4 in. Angle Brace Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

13-1/4 in. Angle Brace Fitting

  • Fast #
  • Part #FNW7848Z1600
  • Item #7948606
  • Manufacturer Part #L82 0000EG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Height:
13-1/4 in
Length:
13-1/4 in
MA Approved -:
No
Material:
Steel
Product Type:
2 Hole Angle Brace
Thickness:
0.25 in
WaterSense Labeled:
No
Weight:
2.18 lb