1/4 in Stainless Steel Full Port FPT Ball Valve
1/4 in Stainless Steel Full Port FPT Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 2.28 in.
- 1/4 in. stainless steel ball valve
- Investment cast body
- Saturated steam 150 psi
- Adjustable packing
- Recommended Application: Steam, water
- Valve Pressure Class: 1000#
- Vented ball
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Handle Type:
- Oval
- IAPMO Listed -:
- Yes
- Length:
- 2-7/25 in
- MSS:
- MSS SP-110
- Material Type:
- 316L
- Pressure - High:
- 1000
- Recommended Valve Application:
- Steam, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve