14 in. Plated Adjustable Standard Clevis Hanger in Silver

Part #FNW7005Z1400  |  Item #5060315  |  Manufacturer Part #FNW7005Z1400

$113.54 EACH
(Pricing is for 14 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Large diameter
  • Standard duty

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc

Color Finish Category: Silver Tones

FM Approved: Yes

Fits Pipe Size: 14 in

Height: 21-13/20 in

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 7/8 in

Type: FNW7005Z1400

UL Listed: Yes

Work Load Limit: 4185