1/4 x 14/25 in. HVAC Test Plug
1/4 x 14/25 in. HVAC Test Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Plastic Cap Retainer
- Lead-Free
- EPDM Diaphragm/Core
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 14/25 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- GSA Approved:
- No
- Height:
- 1-9/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Maximum Temperature:
- 320
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 1000 psi
- Size:
- 1/4 in
- Tool Type:
- Test Plug
- WaterSense Labeled:
- No