16 x 1/8 in. Neoprene 150 psi Full Face Gasket
16 x 1/8 in. Neoprene 150 psi Full Face Gasket
Frequently Purchased Together
Product Details
- It is recommended for use with gasoline and non-aromatic solvents
- Color black
- Neoprene (Chloroprene Rubber) has excellent resistance to oils, ozone, sunlight and aging with low permeability to gases
- Pressure class 150
- Finish smooth
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- Diameter - Inside 1:
- 16 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 170
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 1595 psi
- Thickness:
- 0.125 in