160 psi Pressure Gauge
160 psi Pressure Gauge
Frequently Purchased Together
Product Details
- Dual scale (psi and kpa)
- Zero adjustment screw
- The rugged gauge case is made of stainless steel to provide the protection needed in corrosive atmospheres
- Acrylic lens
- Black and red markings
- Silver solder welding
- Black anodized aluminum pointer
- Phosphor bronze bourdon tube
- IP52 enclosure rating
- 75% of full scale working pressure
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial, HVAC
- Color Finish Name:
- White
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-3/20 in
- Material:
- Brass, Aluminum, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Pressure Class:
- 160#
- Product Type:
- Contractor
- Temperature Range:
- -40 to 150 Deg F
- WaterSense Labeled:
- No