2 in. Stainless Steel Socket Weld Swing Check Valve
Figure 16B 2 in. Stainless Steel Socket Weld Swing Check Valve
Frequently Purchased Together
Product Details
- Investment cast components
- Solid One-Piece Disc
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- Figure 16B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 5-26/51 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 356
- Minimum Temperature:
- -4
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- WaterSense Labeled:
- No