3/8 in. Stainless Steel NPT Check Valve
16B-200 3/8 in. Stainless Steel NPT Check Valve
Frequently Purchased Together
Product Details
- Solid one-piece disc
- Investment cast components
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- 16B-200
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-14/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 356
- Minimum Temperature:
- -4
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/8 in
- Valve Type:
- Swing Check Valve
- WaterSense Labeled:
- No